Overview
Mfr description
8320Z TYPE R CLASS 3 STANDARD VEST,
- Class 3 Standard Vest: Mesh fabric, zipper closure.
Specifications
- Size4XL/5XL
- Product LineGloWear
- Length10.25 in
- Description8320Z 4XL/5XL Orange Type R Class 3 Standard Vest
- SeriesVests - Class 3
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476221197
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data