Motion
SLSD202

ENERPAC
SLSD202

Hydraulic Ram - Double-Acting, 191 ton;2.1 ton Capacity, 29.50 mm, 1.1610 in Stroke, 4.5390 in Retracted, 6.8900 in Extended
Mi Item #07221055
MFR #SLSD202
Price$2,143.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLSD202

Hydraulic Ram - Double-Acting, 191 ton;2.1 ton Capacity, 29.50 mm, 1.1610 in Stroke, 4.5390 in Retracted, 6.8900 in Extended
Mi Item #07221055
MFR #SLSD202

Mfr description
SLSD202 CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,143.53/each

Specifications

Dimensions

  • Extended Height
    6.8900 in
  • Lowered Height
    115,3 mm;4.5390 in
  • Maximum Height
    175,0 mm;6.8900 in
  • Outside Diameter
    2.5120 in, 63,8 mm
  • Plunger Diameter
    32,0 mm;1.2600 in
  • Retracted Height
    4.5390 in
  • Stroke  
    1.1610 in, 29.50 mm
  • Weight
    7.716 lbs, 3,5 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    191 ton;2.1 ton
  • Effective Area
    7,10 cm²;1.101 in²
  • Load Capacity
    18,7 kN
  • Max Pressure
    350 bar, 5076 psi
  • Oil Capacity
    19,99 cm3;1.22 in³
  • Piston Stroke
    29.50 mm;1.1610 in
  • Series / Type
    Swing Clamp - Lower Flange
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)