Motion
MDB1L50-550Z-M9BL

SMC CORP OF AMERICA
MDB1L50-550Z-M9BL

MDB1L50-550Z-M9BL
MI ITEM #07221067
MFR #MDB1L50-550Z-M9BL
Price$397.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1L50-550Z-M9BL

MDB1L50-550Z-M9BL
MI ITEM #07221067
MFR #MDB1L50-550Z-M9BL

Mfr description
MDB1L50-550Z-M9BL CYLINDER, MB-Z, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.69/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)