Specifications
Dimensions
- Body Diameter0.2500 in
- Shank Diameter1/4 in, 6.35 mm
Details
- Drill Bit GradeSolid Carbide
- Insertable Cutter HeadNo
- MaterialSolid Carbide
- Point Angle90 °
- TypeSolid Carbide Spotting Drill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)