Motion
SJ210B-3ZGS-XL

RADIANS INC.
SJ210B-3ZGS-XL

Jacket & Coat - Polyester Material, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #07221128
MFR #SJ210B-3ZGS-XL
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZGS-XL

Jacket & Coat - Polyester Material, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #07221128
MFR #SJ210B-3ZGS-XL

Mfr description
SJ210B-3ZGS-XL XLRG HI VIZ BOMBER JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.95/each

Specifications

Dimensions

  • Length
    16.5000 in

Details

  • Additional Details
    Shell: PU Coated Polyester | Waistband: Elasticized | Cuffs: Elasticized with Hook & Loop | Pockets: Zippered Fleece Lined Slash | Cell Phone/Radio Chest | Fleece Lined Chest with Zipper | Three Outside on Fleece Jacket | Two Left Sleeve Pencil | Badge Holder: Clear Chest | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Black, Hi-Vis Green
  • Description
    Hi Vis Green / Black Bomber Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    10
  • Protection Type
    Bomber Jacket
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)