Motion
D6-R-54-09-4
Return Idler Complete Assembly - D Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #07221214
MFR #D6-R-54-09-4
Your Price$370.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler Complete Assembly - D Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #07221214
MFR #D6-R-54-09-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$370.79/each(List $444.96)

Overview

Mfr description
D6-R-54-09-4 CEMA D RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1086 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • Shaft Diameter
    25 mm
  • Total Frame Width
    65 in
  • Belt Width
  • Roller Length
    57.38 in
  • Width Of Mounting Foot Pad
    9 in
  • Overall Width
    65 in
  • Distance Between Mounting Holes
    63 in
  • Shell Material
    Steel
  • Storage Dimension Width
    9 in
  • Storage Dimension Length
    59.13 in
  • Manufacturer Upc Number
    697950832517
  • UPC_NO
    697950832517
  • Weight
    64 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text