Motion
300DD-45AL
Cam & Groove Coupler - 3 in Female Coupler x 3 in Cam and Groove Female Coupler, 45° Elbow
MI ITEM #07221223
MFR #300DD-45AL
List Price$480.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 3 in Cam and Groove Female Coupler, 45° Elbow
MI ITEM #07221223
MFR #300DD-45AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.89/each for your price

Overview

Mfr description
300DD-45AL HOSE

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    45° Elbow
  • End 1 Type
    Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Cam and Groove Female Coupler
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text