Motion
KIT4SCLT402X08
ArcGuard® RevoLite™ Arc Flash Kit - HRC: 4, 2X-Large Garment Size, Green Color, Small Glove Size
MI ITEM #07221436
MFR #KIT4SCLT402X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArcGuard® RevoLite™ Arc Flash Kit - HRC: 4, 2X-Large Garment Size, Green Color, Small Glove Size
MI ITEM #07221436
MFR #KIT4SCLT402X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KIT4SCLT402X08 40 CAL ARCGUARD REVOLITE
  • Available with inside drawstring waist
  • Breathable FR fabric
  • Collar can be turned down
  • FR Fabric will NOT melt, drip, or ignite
  • Inherently Flame Resistant for FR protection that will NOT wash out
  • Nomex® Knit Wrists
  • Quick disconnect and easy adjustable shoulder straps for quick entry
  • Raglan Sleeve for increased mobility
  • Wide-cut legs with FR hook and loop cuff closure
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog & scratch resistant coating on faceshield

Specifications

  • Color
    Green
  • Hazard Risk Category Hrc
    4
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text