Motion
KIT4SCLT40XL11
ArcGuard® RevoLite™ Arc Flash Kit - RevoLite Material, Green Color, 40 cal/cm Arc Rating
MI ITEM #07221476
MFR #KIT4SCLT40XL11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArcGuard® RevoLite™ Arc Flash Kit - RevoLite Material, Green Color, 40 cal/cm Arc Rating
MI ITEM #07221476
MFR #KIT4SCLT40XL11

Mfr description
KIT4SCLT40XL11 40 CAL ARCGUARD REVOLITE
  • 50% lighter than our standard 40 cal kits
  • FR hook and loop closure with drawstring waist
  • Stand up collar for extra coverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11.2

Details

  • Additional Details
    FR hook and loop closure with drawstring waist, Stand up collar for extra coverage, Rib knit cuffs for comfortable, secure fit, Garments embroidered with arc rating, Quick disconnect and adjustable shoulder straps on bib overalls, Expandable leg opening to fit over boots
  • Ankle Closure
    Expandable leg opening
  • Ankle Style
    Expandable Leg Opening
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Arc Rating
    40
  • Closure Type
    Front FR Hook & Loop
  • Color
    Green
  • Cuff Style
    Rib-Knit Cuff
  • Description
    Enespro RevoLite 40 cal Arc Flash Kit with Voltage Gloves
  • Fabric Type
    RevoLite
  • Features
    50% lighter than our standard 40 cal kits, Expandable leg opening to fit over boots, FR hook and loop closure with drawstring waist, Garments embroidered with arc rating, Quick disconnect and adjustable shoulder straps on bib overalls, Rib knit cuffs for comfortable, Stand up collar for extra coverage, secure fit
  • Flame Resistance
    Yes
  • Front Closure
    FR hook and loop
  • Garment Style
    Arc Flash Kit
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Arc Flash
  • Hazard Risk Category Hrc
    4
  • Includes
    Voltage Gloves, Short Coat, Bib Overalls
  • Material
    RevoLite
  • Max Arc Flash Protection
    40
  • Pant Cuff
    Rib-Knit Cuff
  • Product Line
    RevoLite
  • Product Type
    Bib Overalls
  • Type
    Arc Flash Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)