Motion
E011Y/9H

SALISBURY
E011Y/9H

Electrical/Lineman Insulating Gloves - Size 9-1/2, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 0
Mi Item #07221884
MFR #E011Y/9H
Price$168.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E011Y/9H

Electrical/Lineman Insulating Gloves - Size 9-1/2, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 0
Mi Item #07221884
MFR #E011Y/9H

Mfr description
E011Y-9.5 INSULATED RUBBER GLOVES-YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.80/each

Specifications

Dimensions

  • Glove Size
    9-1/2
  • Length  
    11 in

Details

  • AC Maximum Use Voltage
    1000 V
  • AC Test Voltage
    5000 V
  • Class Number
    0
  • Color
    Yellow
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)