Motion
00 31 20 V01 US

KNIPEX
00 31 20 V01 US

Cobra® Needle Nose Pliers - Chrome vanadium electric steel, forged, oil-hardened Material, 2 Pieces
Mi Item #07221930
MFR #00 31 20 V01 US
Price$104.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 31 20 V01 US

Cobra® Needle Nose Pliers - Chrome vanadium electric steel, forged, oil-hardened Material, 2 Pieces
Mi Item #07221930
MFR #00 31 20 V01 US

Mfr description
00 31 20 V01 US PLIER SET
  • Two of KNIPEX best-selling Cobra® High Tech Pump Pliers in one set.
  • Includes 1 each of: 7-1/4" Cobra® Water Pump Pliers (87 01 180) and 10" Cobra® Water Pump Pliers (87 01 250).
  • Adjustment at the touch of a button directly on the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.67/each

Specifications

Dimensions

  • Contents
    87 01 180 and 87 01 250
  • Overall Length
    7.85 in
  • Weight
    1.215 lbs.

Details

  • Blade Material
    Polished jaws
  • Country of Origin
    Germany
  • Description
    2 Pc Cobra® Water Pump Pliers Set
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Includes
    87 01 180 and 87 01 250
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221020576
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    2
  • Set Type
    Cobra pliers set
  • Type
    Set in Tool Roll
  • UPC_NO
    843221020576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)