Motion
MVR2-20
V- Ring Seal - 20 to 26 mm Shaft Range, 37 mm OD, 4 in Width, Nitrile Rubber (NBR) Material
MI ITEM #07222458
MFR #MVR2-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V- Ring Seal - 20 to 26 mm Shaft Range, 37 mm OD, 4 in Width, Nitrile Rubber (NBR) Material
MI ITEM #07222458
MFR #MVR2-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Or Outside Diameter
    37 mm
  • Shaft Or Inside Diameter Range
    20 mm - 26 mm
  • Weight
    0.05 lbs
  • Width
    4 in

Details

  • Cross Section
    4.000 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311258654
  • UPC_NO
    085311258654

Overview

Mfr description
MVR2-20 SMALL V-RINGS
  • Deign type MVR2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought