Motion
MCS6075MM 75MM CARTRIDGE RLR BRG

REXNORD INC
MCS6075MM 75MM CARTRIDGE RLR BRG

MCS6075MM 75MM CARTRIDGE RLR BRG
MI ITEM #07222558
MFR #MCS6075MM 75MM CARTRIDGE RLR BRG
Your Price$4,488.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS6075MM 75MM CARTRIDGE RLR BRG

MCS6075MM 75MM CARTRIDGE RLR BRG
MI ITEM #07222558
MFR #MCS6075MM 75MM CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,488.38/each(List $5,610.47)

Overview

Mfr description
MCS-6075MM BRG,SPH.ROL

Specifications

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.3700 in
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    28890 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864560030
  • Max Rpm
    1700 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text