Motion
2656-21L
M18™ Cordless Impact Driver & Light Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #07222602
MFR #2656-21L
Price$153.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver & Light Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #07222602
MFR #2656-21L

Mfr description
2656-21L M18 IMPACT LIGHT 1BATT KIT
  • M18 18V Cordless Lithium-Ion 1/4 in. Hex Impact Driver - 2656-20
  • Milwaukee 4-Pole frameless motor features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK Intelligence system provides optimized performance and overload protection using total system communication between tool, battery and charger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$153.01/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    3.1 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass-Filled Nylon
  • Impact Rate
    3450 ipm
  • Includes
    Bag, M18 18V Cordless Lithium-Ion 1/4 in. Hex Impact Driver - 2656-20, M18 18V Lithium-Ion Battery Charger, M18 18V Lithium-Ion Battery, M18 LED Work Light - 2735-20
  • Manufacturer Upc Number
    045242496457
  • Maximum Speed
    2750 rpm
  • Number Of Pieces
    4
  • Power Rating
    18 V
  • Power Source
    Cordless
  • Reversible
    Yes
  • Standards Met
    UL
  • Tools Included
    1/4 in Hex Impact Driver, Battery Charger, Battery, LED Light
  • UPC_NO
    045242496457
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)