Motion
119460.00
Washdown Duty Jet Pump Motor (Painted) - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
MI ITEM #07222636
MFR #119460.00
Your Price$1,658.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Jet Pump Motor (Painted) - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
MI ITEM #07222636
MFR #119460.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,658.77/each(List $2,405.22)

Overview

Mfr description
119460.00,2HP,56J,3600RPM,3PH
  • USDA-approved epoxy painted motors
  • NEMA motors
  • Three phase
  • BISSC approved
  • Double lip contact seals and v-ring seals used for shaft seals
  • Full fact nameplate is laser etched on the motor frame
  • UL recognized and CSA certified
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    Jet Pump Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1 Only
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.86 %
  • Motor Orientation
    Horizontal
  • Description
    Jet Pump Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 56J Frame, TEFC
  • Motor Poles
    2-pole
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Type
    J
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.87 in
  • Warranty
    3 Year Warranty
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F4
  • IP Rating
    43
  • Harmonization Code
    8501.52.4000
  • Weight
    50 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119460.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720102732
  • UPC_NO
    691720102732
  • Technical Specifications
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    C-Face Flange
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text