Motion
C145T17FB103A

LEESON ELECTRIC
C145T17FB103A

General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
Mi Item #07222707
MFR #C145T17FB103A
Price$2,598.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T17FB103A

General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
Mi Item #07222707
MFR #C145T17FB103A

Mfr description
122247.00,2HP,145,1800RPM,3PH,TEFC
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Dual voltage brake coils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,598.91/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145
  • Motor Length Less Shaft
    8.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    18.6600 in, 473.95 mm
  • Overall Length C Dimension
    18.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    58.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Fail-Safe Positive Stop And Holding Brakes;Load Stops Automatically When Power Is Turned Off;Dual Voltage Brake Coils;Operational At 208-230/460 V @60Hz;Squirrel Cage Induction Run;Rigid Base;Rolled Steel Frame
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.8 A;2.9 A at 230 V;460 V;6 V;3 A at 190 V;380 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1745 rpm
  • Country of Origin
    USA
  • Description
    Brake Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145 Frame, TEFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00–5.80 / 2.90 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    6 ft-lbs;8.13 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    122247.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720098721
  • Maximum Speed
    1745 rpm
  • Model
    C145T17FB103A
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    2 hp
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    691720098721
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)