Motion
C184T17DC30A

MARATHON ELECTRIC
C184T17DC30A

Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #07222728
MFR #C184T17DC30A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C184T17DC30A

Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #07222728
MFR #C184T17DC30A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132471.00,5HP,184TC,3600RPM,3PH,DP
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
  • Dual voltage brake coils
  • Three phase motor

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Volts @ Frequency
    208-230/460@60Hz
  • Shaft Type
    T
  • Description
    Brake Motor, 5 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 184TC Frame, DP
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    17.85 in
  • Warranty
    3 yrs
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Assembly Box Mounting
    F1/F2 Capable
  • Insulation Class
    F
  • IP Rating
    22
  • Type of Bearing
    Ball Bearing
  • Harmonization Code
    8501.52.4000
  • Weight
    100.00 lbs
  • Hp
    5 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720152850
  • UPC_NO
    691720098578
  • Spec Sheet
  • 2D Drawing
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text