Motion
C182T17FK21A

MARATHON ELECTRIC
C182T17FK21A

General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07222733
MFR #C182T17FK21A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C182T17FK21A

General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07222733
MFR #C182T17FK21A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132477.00,3HP,182TC,1800RPM,3PH,TEFC
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Dual voltage brake coils

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    7.80 / 3.90 A
  • Full Load Efficiency
    89.50 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • kW
    2.24 kW
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Description
    Brake Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 182TC Frame, TEFC
  • Description Keyword
    3 hp
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.50 in
  • Overall Length C Dimension
    15.82 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Insulation Class
    F
  • Thermal Protection
    None
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL Recognized
  • Harmonization Code
    8501.52.4000
  • Weight
    80.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720098790
  • UPC_NO
    691720098790
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text