Motion
P171537
Cartridge, 11 micron
Mi Item #07222918
MFR #P171537
Price$143.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 11 micron
Mi Item #07222918
MFR #P171537

Mfr description
P171537 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.06/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    11 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)