Motion
4S32DSB20
USA Sealing Female Swivel DIN 24° Seat 90° - 60.000 mm Metric x 20.000 in Line/Hose/Tube, Carbon Steel
MI ITEM #07223000
MFR #4S32DSB20
List Price$353.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Swivel DIN 24° Seat 90° - 60.000 mm Metric x 20.000 in Line/Hose/Tube, Carbon Steel
MI ITEM #07223000
MFR #4S32DSB20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$353.90/each for your price

Overview

Mfr description
4S32DSB20 FEMALE SWIVEL DIN 24O SEAT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    Metric
  • End 1 Size
    60.000 mm
  • End 1 Thread
    M52X2
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    20.000 in
  • Hex Size
    2.362 in
  • Both Ends Style/Type
    Fitting Assembly
  • Material
    Carbon Steel
  • Description Keyword
    60.000 mm Metric x 20.000 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text