Motion
4S16DS12
4S16DS12
MI ITEM #07223009
MFR #4S16DS12
List Price$138.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S16DS12
MI ITEM #07223009
MFR #4S16DS12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$138.38/each for your price

Overview

Mfr description
4S16DS12 FEMALE SWIVEL DIN 24O SEAT

Specifications

  • Adapter Type
    Female Swivel DIN 24° Seat
  • Material
    Carbon Steel
  • End 1 Size
    0.870
  • Hex Size
    1.417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text