Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S32DS16
Mi Item #07223014
MFR #4S32DS16

Mfr description
4S32DS16 FEMALE SWIVEL DIN 24O SEAT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • End 1 Size
    60
  • End 2 Size
    -16
  • Hex Size
    60

Details

  • Adapter Type
    Female Swivel DIN 24° Seat
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)