Motion
4S16FLB16.116
USA Sealing Split Flange Code 61 90° - 1.750 in Flanged x Line/Hose/Tube
MI ITEM #07223023
MFR #4S16FLB16.116
List Price$175.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Split Flange Code 61 90° - 1.750 in Flanged x Line/Hose/Tube
MI ITEM #07223023
MFR #4S16FLB16.116

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$175.35/each for your price

Overview

Mfr description
4S16FLB16.116 SPLIT FLANGE CODE 61 90O
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting.
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
  • Fast & easy assembly.
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.

Specifications

  • Adapter Type
    Split Flange Code 61 90°
  • End 1 Style
    Flanged
  • End 1 Size
    1.750 in
  • End 2 Style
    Line/Hose/Tube
  • Both Ends Style/Type
    Flanged X Line/Hose/Tube
  • Description Keyword
    1.750 in Flanged x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text