Overview
Mfr description
4S16FLE12 SPLIT FLANGE CODE 61 67.5O
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Adapter TypeHose Fittings
- End 1 StyleFlanged
- End 1 Size1.750 in
- End 2 StyleLine/Hose/Tube
- End 2 Size12.000 in
- Both Ends Style/TypeFitting Assembly
- MaterialCarbon Steel
- Description Keyword1.750 in Flanged x 12.000 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data