Motion
4S20BFB16
USA Sealing 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 - 1-1/4 in G 1-1/4-11 BSPP x -16 in Line/Hose/Tube
MI ITEM #07223040
MFR #4S20BFB16
List Price$383.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 - 1-1/4 in G 1-1/4-11 BSPP x -16 in Line/Hose/Tube
MI ITEM #07223040
MFR #4S20BFB16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$383.39/each for your price

Overview

Mfr description
4S20BFB16 FEMALE BSPP 30O SWIVEL 90O
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Female BSPP 30° Swivel 90°
  • End 1 Style
    BSPP
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    G 1-1/4-11
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    -16 in
  • Hex Size
    50 mm
  • Both Ends Style/Type
    BSPP X Line/Hose/Tube
  • Description Keyword
    1-1/4 in G 1-1/4-11 BSPP x -16 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text