Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Split Flange Code 61 22.5° - 2.380 in Flanged x 1-1/4 in Line/Hose/Tube, Carbon Steel
Mi Item #07223046
MFR #4S24FLD20

Mfr description
4S24FLD20 SPLIT FLANGE CODE 61 22.5O
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • End 1 Size
    2.380 in
  • End 2 Size
    1-1/4 in
  • Inside Diameter
    0.992 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Style/Type
    Fitting Assembly
  • Description Keyword
    2.380 in Flanged x 1-1/4 in Line/Hose/Tube
  • End 1 Style
    Flanged
  • End 2 Style
    Line/Hose/Tube
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)