Motion
6SA20FJA20
USA Sealing Female JIC/37° Swivel 45° - 1-1/4 in JIC 37 Line/Hose/Tube, Carbon Steel
MI ITEM #07223067
MFR #6SA20FJA20
List Price$197.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female JIC/37° Swivel 45° - 1-1/4 in JIC 37 Line/Hose/Tube, Carbon Steel
MI ITEM #07223067
MFR #6SA20FJA20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$197.59/each for your price

Overview

Mfr description
6SA20FJA20 FEMALE JIC/37O SWIVEL 45O
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    JIC 37
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-5/8-12
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    2.000 in
  • Both Ends Style/Type
    Fitting Assembly
  • Material
    Carbon Steel
  • Description Keyword
    1-1/4 in JIC 37 Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text