Motion
6SA20FJB20
Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07223068
MFR #6SA20FJB20
List Price$205.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07223068
MFR #6SA20FJB20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$205.40/each for your price

Overview

Mfr description
6SA20FJB20 FEMALE JIC/37O SWIVEL 90O

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    1-1/4 in
  • Material
    Carbon Steel
  • Hex Size
    2.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text