Overview
Mfr description
4S20FLF20 SPLIT FLANGE CODE 61 30O ELBOW
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- Adapter TypeHose Fittings
- End 1 StyleFlanged
- End 1 Size2.000 in
- End 2 StyleLine/Hose/Tube
- End 2 Size20.000 in
- Both Ends Style/TypeFitting Assembly
- MaterialCarbon Steel
- Description Keyword2.000 in Flanged x 20.000 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data