Motion
4S24FLG20
USA Sealing Split Flange Code 61 60° - 2.380 in Flanged x 1-1/4 in Line/Hose/Tube, Carbon Steel
MI ITEM #07223118
MFR #4S24FLG20
List Price$332.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Split Flange Code 61 60° - 2.380 in Flanged x 1-1/4 in Line/Hose/Tube, Carbon Steel
MI ITEM #07223118
MFR #4S24FLG20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$332.18/each for your price

Overview

Mfr description
4S24FLG20 SPLIT FLANGE CODE 61 60O ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    Flanged
  • End 1 Size
    2.380 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1-1/4 in
  • Both Ends Style/Type
    Fitting Assembly
  • Material
    Carbon Steel
  • Inside Diameter
    0.992 in
  • Description Keyword
    2.380 in Flanged x 1-1/4 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text