Motion
4S24FL32
USA Sealing Eaton 4S Series Crimp Hose Fittings SAE Code 61 Flange - 2.380 in Flanged x 2 in Line/Hose/Tube
MI ITEM #07223175
MFR #4S24FL32
List Price$401.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton 4S Series Crimp Hose Fittings SAE Code 61 Flange - 2.380 in Flanged x 2 in Line/Hose/Tube
MI ITEM #07223175
MFR #4S24FL32

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$401.90/each for your price

Overview

Mfr description
4S24FL32 SPLIT FLANGE CODE 61 STRAIGHT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Split Flange Code 61
  • End 1 Style
    Flanged
  • End 1 Size
    2.380 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    2 in
  • Both Ends Style/Type
    Flanged X Line/Hose/Tube
  • Inside Diameter
    1.252 in
  • Description Keyword
    2.380 in Flanged x 2 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text