Motion
6S32FH24
USA Sealing 6S Series Crimp Hose Fittings SAE Code 62 Flange - 3.130 in Flanged x 1-1/2 in Line/Hose/Tube
MI ITEM #07223202
MFR #6S32FH24
List Price$423.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 6S Series Crimp Hose Fittings SAE Code 62 Flange - 3.130 in Flanged x 1-1/2 in Line/Hose/Tube
MI ITEM #07223202
MFR #6S32FH24

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$423.59/each for your price

Overview

Mfr description
6S32FH24 SPLIT FLANGE CODE 62 STRAIGHT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Split Flange Code 62
  • End 1 Style
    Flanged
  • End 1 Size
    3.130 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1-1/2 in
  • Both Ends Style/Type
    Flanged X Line/Hose/Tube
  • Inside Diameter
    1.224 in
  • Description Keyword
    3.130 in Flanged x 1-1/2 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text