Motion
6SA24FR24
USA Sealing 6S Series Crimp Hose Fittings Female Swivel ORS - 2 in 2-12 ORS x -24 in Line/Hose/Tube
MI ITEM #07223218
MFR #6SA24FR24
List Price$283.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 6S Series Crimp Hose Fittings Female Swivel ORS - 2 in 2-12 ORS x -24 in Line/Hose/Tube
MI ITEM #07223218
MFR #6SA24FR24

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$283.12/each for your price

Overview

Mfr description
6SA24FR24 FEMALE ORS SWIVEL STRAIGHT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Female Swivel ORS
  • End 1 Style
    ORS
  • End 1 Size
    2 in
  • End 1 Thread
    2-12
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    -24 in
  • Hex Size
    2.250 in
  • Both Ends Style/Type
    ORS X Line/Hose/Tube
  • Inside Diameter
    2.390 in
  • Description Keyword
    2 in 2-12 ORS x -24 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text