Motion
4S16CTA16
USA Sealing Cat Flange 45° - 1.870 in Flanged Line/Hose/Tube, Carbon Steel
MI ITEM #07223246
MFR #4S16CTA16
List Price$214.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Cat Flange 45° - 1.870 in Flanged Line/Hose/Tube, Carbon Steel
MI ITEM #07223246
MFR #4S16CTA16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$214.92/each for your price

Overview

Mfr description
4S16CTA16 CAT FLANGE 45O ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    Flanged
  • End 1 Size
    1.870 in
  • End 2 Style
    Line/Hose/Tube
  • Both Ends Style/Type
    Fitting Assembly
  • Material
    Carbon Steel
  • Description Keyword
    1.870 in Flanged Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text