Motion
H43024-150
Weatherhead (Eaton) Hydraulic Hose - 1-1/2 in ID, 2.16 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #07223490
MFR #H43024-150
List Price$79.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1-1/2 in ID, 2.16 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #07223490
MFR #H43024-150

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$79.44/ft for your price

Overview

Mfr description
H43024-150 BULK HOSE SPIRAL REINFOR
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    757522982597
  • Working Pressure
    4000 psi
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Pressure Rating
    4000 psi
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    2.16 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 260 °F
  • UPC_NO
    757522982597
  • Color
    Black
  • Overall Length
    150.00 ft
  • Minimum Bend Radius
    10.00 in
  • Wall Thickness
    0.34 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Segment Code
    C
  • Hose Weight
    304.50 lb
  • Compatible Fittings
    430 U Series
  • Height
    2.16 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    EN856 4SP|SAE 100R12|MSHA Approved|ABS Certified|DNV|USCG
  • Bend Radius
    9.84 in
  • Inside Diameter
    1.5 in
  • Max Pressure
    4000 psi
  • Outside Diameter
    2.16 in
  • Hose Length
    150.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Construction
    4 Spiral
  • Lay Line Style
    Embossed
  • Trade Name/Number
    H430 Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    150.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    304.50 lb
  • Manufacturer Catalog Number
    H43024-150
  • Trade / Brand Name
    H430 Series
  • Description
    Weatherhead H430 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    4000 psi
  • Maximum Working Pressure
    4000 psi
  • Overall Weight
    304.50 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text