Motion
H28024-150
Weatherhead (Eaton) Hydraulic Hose - 1-1/2 in ID, 2.08 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
MI ITEM #07223494
MFR #H28024-150
List Price$55.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1-1/2 in ID, 2.08 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
MI ITEM #07223494
MFR #H28024-150

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.00/ft for your price

Overview

Mfr description
H28024-150 HOSE 1/2 BEND EN HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789328595
  • Working Pressure
    2000 psi
  • Applications
    Hydraulics, construction, agriculture.
  • Pressure Rating
    2000 psi
  • Burst Pressure
    8000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    2.08 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Operating Temperature Range
    water base fluids -40 - 158 F, Petroleum based fluids -40 - 260 F
  • UPC_NO
    639789328595
  • Color
    Black
  • Overall Length
    150.00 ft
  • Minimum Bend Radius
    10.00 in
  • Wall Thickness
    0.53 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Segment Code
    C
  • Hose Weight
    210.00 lb
  • Compatible Fittings
    Z
  • Height
    2.08 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE 100R16 Type S|EN857 2SC|SAE J1942|DNV|USCG|MSHA Approved|ABS Certified
  • Manufacturer Catalog
  • Bend Radius
    9.84 in
  • Description Keyword
    SAE 100R16 Type S
  • Inside Diameter
    1.5 in
  • Max Pressure
    2000 psi
  • Outside Diameter
    2.08 in
  • Temperature Range
    water base fluids -40 - 158 F, Petroleum based fluids -40 - 260 F
  • Hose Length
    150.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, construction, agriculture.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Embossed
  • Trade Name/Number
    H280 Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -50 °F
  • Cover Color
    Black
  • Cover Material
    Vinyl Nitrile
  • Length
    150.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    210.00 lb
  • Manufacturer Catalog Number
    H28024-150
  • Trade / Brand Name
    H280 Series
  • Description
    Weatherhead H280 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 psi
  • Overall Weight
    210.00 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text