Motion
53515

VIKAN
53515

Vikan Stainless Steel Flex Rod Handle - White
MI ITEM #07223598
MFR #53515
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
53515

Vikan Stainless Steel Flex Rod Handle - White
MI ITEM #07223598
MFR #53515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.25/each

Specifications

Dimensions

  • Handle Diameter
    1.1 in
  • Handle Length
    30.3 in

Details

  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Material
    Stainless Steel
  • Handle Type
    Flex Rod

Overview

Mfr description
53515 FLEXIBLE ROD, STAINLESS, 30"
  • This flexible rod is designed with a special screw-in thread for use for tube cleaner brushes, part numbers 5354, 5356, 5365, 5368, and 5391
  • The rod can be extended by 30 inch increments by attaching part number 5346
  • The flexibility is ideal for adjusting to clean curved pipes, such as sight-glasses on large tanks and hoses used for transferring liquids from one tank to another.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought