Motion
PL022X047AD

TSUBAKI (UST)
PL022X047AD

Keyless Bushing - AD Series, 22 mm ID, 47 mm OD
MI ITEM #07223605
MFR #PL022X047AD
Price$281.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X047AD

Keyless Bushing - AD Series, 22 mm ID, 47 mm OD
MI ITEM #07223605
MFR #PL022X047AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.94/each

Specifications

Dimensions

  • Bolt Size
    M6x28
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    13924 psi
  • Outside Diameter  
    47 mm
  • Overall Length
    41 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    204 N/mm^2
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    AD
  • Transmissible Axial Force
    9127 lbs

Overview

Mfr description
PL022X047AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought