Motion
134  60/1 B WR 56C

HUB CITY INC
134 60/1 B WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #07223641
MFR #134 60/1 B WR 56C
Price$1,683.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
134 60/1 B WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
Mi Item #07223641
MFR #134 60/1 B WR 56C

Mfr description
0230-00130 134B60:1-56C REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,683.57/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    134
  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    134
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    250 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    0.6250 in
  • Overhung Load
    225 lbs
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.6250 in
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    12.00 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=B|FS=56C
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.207 hp
  • Horsepower Rating Normal Duty
    0.207 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-00130
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798919201
  • Max Input Horsepower
    0.207 hp @ 1750 rpm
  • Mounting Type
    B
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    225 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    130PCX
  • Style
    B
  • Torque Rating (in-lb)
    1244 in-lbs;140.553 Nm
  • UPC_NO
    662798919201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)