Specifications
Dimensions
- Bore Diameter25 mm
- Open Width22 mm | 0.8660 in
Details
- ActionDouble Acting
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi65 N
- Holding Force Open 72 Psi104 N
- Number of Fingers2
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)