Overview
Mfr description
CJ1W-AD041-V1
- Analog Input Units
- Input up to eight analog signals with one unit
- Functions include line disconnection detection, averaging, peak value holding, offset/gain adjustment, and scaling (offset/gain adjustment is not supported by the CJ1W-AD042)
- Scaling supported only by the CJ1W-AD042
- High-speed A/D conversion in 20 μs/point with direct conversion function (CJ1W-AD042 only)Analog Output Units
- Output up to eight analog signals with one unit
- Functions include output holding, offset/gain adjustment, and scaling (offset/gain adjustment is not supported by the CJ1W-DA042V)
- Scaling is supported only by the CJ1W-DA08V/DA08C/DA042V
- High-speed D/A conversion in 20 μs/point with direct conversion function (CJ1W-DA042V only)
- Manufacturer: Omron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data