Motion
TS856/K24M/3
Engineering Chain - Turbo Series Series, 856 / 6.000 in Pitch, Cottered
MI ITEM #07223932
MFR #TS856/K24M/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Turbo Series Series, 856 / 6.000 in Pitch, Cottered
MI ITEM #07223932
MFR #TS856/K24M/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    9.4375 in
  • Engineering Chain Size & Pitch
    856 / 6.000 in
  • Inside Plate Height
    2.5000 in
  • Inside Width
    3.0000 in
  • Link Plate Height
    2.5000 in
  • Link Plate Thickness
    0.5000 in
  • Outside Plate Height
    3.1250 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    5.5313 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    150000 in
  • Weight per Foot
    20.66 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    856 / 6.000 in
  • Finish Coating
    Rust Preventive Coating
  • Inside Plate Material
    Alloy Steel, Thru Hardened
  • Link Plate Material
    Alloy Steel;Thru Hardened
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Outside Plate Material
    Medium Carbon;Thru Hardened
  • Pin Material
    Alloy Steel;Induction Hardened
  • Roller Material
    Alloy Steel;Case Hardened
  • Series
    Turbo Series
  • Standards Met
    ASME B29.12M
  • Working Load Capacity
    14000 in-lbs

Overview

Mfr description
TS856 CHAIN W/K24M ATT. EV 3RD
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Alternating Links
  • Four Year Performance Warranty Guarantee
  • Shot Peened Sidebars
  • Perfect Holes
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought