Specifications
Dimensions
- Chain Overall Width13.4375 in
- Engineering Chain Size & Pitch857 / 6.000 in
- Inside Plate Height3.2500 in
- Inside Width3.0000 in
- Link Plate Height3.2500 in
- Link Plate Thickness0.5000 in
- Outside Plate Height3.7500 in
- Pin Diameter1.0000 in
- Pin Length5.5313 in
- Roller Diameter1.7500 in
- Tensile Strength150000 in
- Weight per Foot32 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch857 / 6.000 in
- Finish CoatingRust Preventive Coating
- Inside Plate MaterialAlloy Steel, Thru Hardened
- Link Plate MaterialAlloy Steel;Thru Hardened
- Manufacturer Catalog Number410396
- Number Of Strands Across1
- Operating Temperature Range0 to 350 °F
- Outside Plate MaterialMedium Carbon;Thru Hardened
- Pin MaterialAlloy Steel;Induction Hardened
- Roller MaterialAlloy Steel;Case Hardened
- SeriesTurbo Series
- Standards MetASME B29.12M
- Working Load Capacity14000 in-lbs
Overview
Mfr description
TS857 CHAIN W/ K44 ATT. EV 2ND ON OSSB
- Price per ft
- Shipped in approximate 10 ft strands
- Alternating Links
- Four Year Performance Warranty Guarantee
- Shot Peened Sidebars
- Perfect Holes
- Made in the USA