Motion
TS958/K44/2
410376 Engineering Chain - Turbo Series Series, 958 / 6.000 in Pitch, Cottered
MI ITEM #07223986
MFR #TS958/K44/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
410376 Engineering Chain - Turbo Series Series, 958 / 6.000 in Pitch, Cottered
MI ITEM #07223986
MFR #TS958/K44/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS958 CHAIN W/ K44 ATT. EV 2ND ON OSSB
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Alternating Links
  • Four Year Performance Guarantee
  • Shot Peened Sidebars
  • Lightening Holes
  • Perfect Holes
  • Made in the USA

Specifications

  • Engineering Chain Size & Pitch
    958 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Series
    Turbo Series
  • Chain Overall Width
    13.5625 in
  • Inside Width
    3.0000 in
  • Link Plate Height
    3.2500 in
  • Link Plate Thickness
    0.5625 in
  • Inside Plate Height
    3.2500 in
  • Inside Plate Material
    Alloy Steel, Thru Hardened
  • Link Plate Material
    Alloy Steel;Thru Hardened
  • Outside Plate Height
    3.7500 in
  • Outside Plate Material
    Medium Carbon;Thru Hardened
  • Pin Diameter
    1.1250 in
  • Pin Length
    5.8125 in
  • Pin Material
    Alloy Steel;Induction Hardened
  • Roller Diameter
    2.0000 in
  • Roller Material
    Alloy Steel;Case Hardened
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    200000 in
  • Working Load Capacity
    16240 in-lbs
  • Operating Temperature Range
    0 to 350 °F
  • Standards Met
    ASME B29.12M
  • Weight per Foot
    48 lbs
  • Manufacturer Catalog Number
    410376
  • Chain Number & Pitch
    958 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text