Motion
32318JR

JTEKT KOYO
32318JR

Taper Roller Bearing - 90 mm Bore, 190 mm OD, 2.6563 in Width
Mi Item #07224157
MFR #32318JR
Price$1,829.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
32318JR

Taper Roller Bearing - 90 mm Bore, 190 mm OD, 2.6563 in Width
Mi Item #07224157
MFR #32318JR

Mfr description
32318JR XL TAPER >6" (152.5 MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.94/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    190 mm
  • Overall Width
    2.6563 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)