Motion
63/222RSC3

JTEKT KOYO
63/222RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #07224220
MFR #63/222RSC3
Price$106.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
63/222RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #07224220
MFR #63/222RSC3

Mfr description
63/22 2RSC3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.8661 in
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)