Motion
69042RU

JTEKT KOYO
69042RU

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07224232
MFR #69042RU
Price$74.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
69042RU

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07224232
MFR #69042RU

Mfr description
6904 2RU MED BALL BEARINGS 31-52MM DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)