Motion
7405B-5GC3FY

JTEKT KOYO
7405B-5GC3FY

7405B-5G C3FY ANGULAR CONTACT BALL
Mi Item #07224266
MFR #7405B-5GC3FY
Price$338.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7405B-5GC3FY

7405B-5G C3FY ANGULAR CONTACT BALL
Mi Item #07224266
MFR #7405B-5GC3FY

Mfr description
7405B-5G C3FY ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)