Motion
AXK5578A
Needle Roller Thrust Bearing - 55 mm Bore, 78 mm OD
MI ITEM #07224404
MFR #AXK5578A
List Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 55 mm Bore, 78 mm OD
MI ITEM #07224404
MFR #AXK5578A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.10/each for your price

Overview

Mfr description
AXK5578A NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Max Rpm
    5300 rpm
  • Cage Type
    Riveted
  • Overall Width
    3 mm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C
  • Weight
    0.029 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text