Motion
AXK90120B
Needle Roller Thrust Bearing - 90 mm Bore, 120 mm OD
MI ITEM #07224405
MFR #AXK90120B
Your Price$70.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 90 mm Bore, 120 mm OD
MI ITEM #07224405
MFR #AXK90120B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.09/each(List $80.60)

Overview

Mfr description
AXK90120B NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Max Rpm
    3500 rpm
  • Cage Type
    Riveted
  • Overall Width
    4 mm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C
  • Weight
    0.081 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text